Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC A 3P F/FR SK 1/2 NPT #16 PVC 1M
Mfr # 1R3000A20M010
Zoro # G5625104
Sold in multiples of 2 for $85.98
$85.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 1.0m
- Temperature Range - Operating -20°C to +105°C
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 1R3000A20M010
- Zoro # G5625104
- UPC # 78678884153
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 1.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Temperature Range - Operating | -20°C to +105°C |
Keyway | Single |
CSA | LR6837 |
Wire/Cable Type | UL 1061 |
Poles | 3 |
Material - Component | Nickel-plated Zinc Die-Cast |
Current - Maximum per Contact | 13.0A |
Coupling Type | Internal Thread |
UL | E152210 |
Panel Mount | Front |
Gender | Female |
Voltage - Maximum | 600V AC/DC |
Orientation | Straight |
Product Name | Mini-Change |
Series | 130013 |
NEMA Rating | NEMA 6 |
Description
Mini-Change A-Size Receptacle, 3 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG, 1.0m (3.28 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish, Gray (HBLP26FS)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20CLP)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/2)
- LEVITON Outlet Dplx 15A 125V Wht (W5320-T0W)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15TR)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (8300WTRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYTR)
- HUBBELL LIGHTING Ivory 20 Amp Rectavcle Gfi (GFRST20I)
- Brad Harrison Straight Blade Devices