Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 9P MR 12" 16/1 PVC
Mfr # 3R9006A20A120
Zoro # G5623415
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- Current - Maximum per Contact 7.0A
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 3R9006A20A120
- Zoro # G5623415
- UPC # 78678844209
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Current - Maximum per Contact | 7.0A |
Gender | Male |
Poles | 9 |
Wire/Cable Type | UL 1015 |
Keyway | Single |
Material - Component | Zinc Die-Cast with Black Epoxy |
Voltage - Maximum | 600V AC/DC |
CSA | LR6837 |
Orientation | Straight |
Coupling Type | External Thread |
Temperature Range - Operating | -20°C to +105°C |
UL | E152210 |
Series | 130015 |
Panel Mount | Front |
Product Name | Mini-Change |
Description
Mini-Change C-Size Receptacle, 9 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- DESIGNS OF DISTINCTION 1.25" x 4" Square Ferrule - Satin Brass (01FRS1254SB1)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH18-10FLX)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- HUBBELL USB Receptacle, White, 1 hp (USB8300CPDW)
- HUBBELL USB Receptacle, White, 1/2 hp (USB8200CPDW)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid (MSTWL-WSD)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- LEVITON Leviton 15 amps 125 V Duplex Black Outlet 5-15R (0BR15-0ES)
- Brad Harrison Straight Blade Devices