Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 9P FR 12" 16/1 PVC
Mfr # 3R9004A20A120
Zoro # G5625673
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.305m
- Wire/Cable Type UL 1015
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 3R9004A20A120
- Zoro # G5625673
- UPC # 78678844206
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Wire/Cable Type | UL 1015 |
CSA | LR6837 |
Gender | Female |
Temperature Range - Operating | -20°C to +105°C |
Current - Maximum per Contact | 7.0A |
Coupling Type | External Thread |
UL | E152210 |
Orientation | Straight |
Poles | 9 |
Voltage - Maximum | 600V AC/DC |
Material - Component | Zinc Die-Cast with Black Epoxy |
Keyway | Single |
Panel Mount | Front |
Series | 130015 |
Product Name | Mini-Change |
Description
Mini-Change C-Size Receptacle, 9 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Cable Protector Internal Elbow, 1 Channel (US//FLIB22QSW-5PK)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, PNP (XS612B1PBM12)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25 (MH14-14FLX)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U013)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- LEVITON Receptacle (21254-HW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15CPDI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GY)
- Brad Harrison Duplex Straight Blade Receptacles