Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 7P MR 12" 16/1 PVC
Mfr # 2R7006A20A120
Zoro # G2023744
product price: $61.65
/ea
Sold in multiples of 2 for $123.30
$123.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.305m
- Wire Size AWG 16
- Coupling Type External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 2R7006A20A120
- Zoro # G2023744
- UPC # 78678844073
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Coupling Type | External Thread |
Poles | 7 |
Current - Maximum per Contact | 8.0A |
Voltage - Maximum | 600V AC/DC |
Material - Component | Zinc Die-Cast with Black Epoxy |
Temperature Range - Operating | -20°C to +105°C |
UL | E152210 |
CSA | LR6837 |
Gender | Male |
Orientation | Straight |
Wire/Cable Type | UL 1015 |
Keyway | Single |
Panel Mount | Front |
Series | 130014 |
NEMA Rating | NEMA 6 |
Product Name | Mini-Change |
Description
Mini-Change B-Size Receptacle, 7 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 240VAC (M60AA-240VAC)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804G)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- LEVITON OUTLET TP 3W WHT 2P 15A (T5325-WMP)
- LEVITON Receptacle (M8300-HI)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY HOSPITAL GRADE DUPLEX RECEPTACLE (8300RD)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- LEVITON Receptacle (8200-GY)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- Brad Harrison Straight Blade Devices