Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 7P FR 12" 16/1 PVC
Mfr # 2R7004A20A120
Zoro # G2023306
product price: $71.79
/ea
Sold in multiples of 2 for $143.58
$143.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- UL E152210
- Wire Size AWG 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 2R7004A20A120
- Zoro # G2023306
- UPC # 78172553229
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
UL | E152210 |
Poles | 7 |
Voltage - Maximum | 600V AC/DC |
Temperature Range - Operating | -20°C to +105°C |
Gender | Female |
Coupling Type | External Thread |
CSA | LR6837 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Current - Maximum per Contact | 8.0A |
Wire/Cable Type | UL 1015 |
Keyway | Single |
Orientation | Straight |
Series | 130014 |
NEMA Rating | NEMA 6 |
Panel Mount | Front |
Product Name | Mini-Change |
Description
Mini-Change B-Size Receptacle, 7 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Box and Conduit Hanger, 3/8 in., Steel (BH6-E-2-4)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- ADVANTECH 16-Ch Source Type Di/O Module (ADAM-6052-D)
- NVENT HOFFMAN Panel-Mount Fan Speed Controls, 120v 50 (AFANTSC)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CBRS15GRY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDLTRA)
- EATON WIRING DEVICES Tamper Resistant Weatherproof Duplex Receptacle, 125V - 20 A, 2 Pole - White (366179)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R IV (DR15I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5352)
- Brad Harrison Duplex Straight Blade Receptacles