Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 6P MR 12" 90D 16/1 PVC
Mfr # 2R6006A20A120
Zoro # G5623397
product price: $44.45
/ea
Sold in multiples of 2 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- UL E152210
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 2R6006A20A120
- Zoro # G5623397
- UPC # 78678838811
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
UL | E152210 |
Keyway | Single |
CSA | LR6837 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Orientation | Straight |
Voltage - Maximum | 600V AC/DC |
Gender | Male |
Coupling Type | External Thread |
Temperature Range - Operating | -20°C to +105°C |
Current - Maximum per Contact | 8.0A |
Poles | 6 |
Series | 130014 |
Product Name | Mini-Change |
NEMA Rating | NEMA 6 |
Wire/Cable Type | UL 1015 |
Panel Mount | Front |
Description
Mini-Change B-Size Receptacle, 6 Poles, 1/2" - 14 NPT Threads, (Straight) to 16 AWG Leads, Male 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 15A, 600V AC, Non-Indicating (SLC015)
- TRIPP LITE Industrial Safety Surge Protector, 8 Outlets, 12 ft. Cord, 1500 J (TLM812SA)
- WIREMOLD WHT Elbow Cord Cover (C17)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU1)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWR)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWR)
- HUBBELL USB Receptacles SNAP8300UACI (SNAP8300UACI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300H)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLKTR)
- Brad Harrison Straight Blade Devices