Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 6P MR 12" 16/1 PVC
Mfr # 1R6007A20A120
Zoro # G2020935
product price: $37.69
/ea
Sold in multiples of 2 for $75.38
$75.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 1.83m
- Mounting Thread Size 1/2" - 14 NPT
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R6007A20A120
- Zoro # G2020935
- UPC # 78678843969
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 1.83m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Keyway | Single |
Poles | 6 |
Voltage - Maximum | 600V AC/DC |
Coupling Type | External Thread |
Orientation | 90° Angle |
UL | E152210 |
CSA | LR6837 |
Wire/Cable Type | UL 1015 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Current - Maximum per Contact | 8.0A |
Temperature Range - Operating | -20°C to +105°C |
Gender | Male |
Product Name | Mini-Change |
NEMA Rating | NEMA 6 |
Series | 130013 |
Description
Mini-Change A-Size Receptacle with Leads, 1/2" - 14 NPT Threads, Male (90 Deg.), 6 Poles, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PREMISETRAK 2-gang Mounting Box - 2-gang - Office White (PT12TGB)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 (E3600)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDTRA)
- ZORO SELECT Strut Chan, 10 ft. L, Grn Painted Steel (FS-501SS GR 120.00)
- LEVITON Receptacle (8300-SGR)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY8300RED)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STR)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- LEVITON Receptacle (5015-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- Brad Harrison Straight Blade Devices