Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 6P FR 12" 90D 16/1 PVC
Mfr # 1R6005A20A120
Zoro # G5619696
product price: $53.15
/ea
Sold in multiples of 2 for $106.30
$106.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- Coupling Type External Thread
- Poles 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R6005A20A120
- Zoro # G5619696
- UPC # 78678843963
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Coupling Type | External Thread |
Poles | 6 |
Keyway | Single |
Wire/Cable Type | UL 1015 |
Current - Maximum per Contact | 8.0A |
CSA | LR6837 |
Gender | Female |
Temperature Range - Operating | -20°C to +105°C |
Material - Component | Zinc Die-Cast with Black Epoxy |
Voltage - Maximum | 600V AC/DC |
UL | E152210 |
Orientation | 90° Angle |
Product Name | Mini-Change |
NEMA Rating | NEMA 6 |
Series | 130013 |
Description
Mini-Change A-Size Receptacle, 6 Poles, 1/2" - 14 NPT Threads, Female (90 Deg.) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (92S11A22D-240A)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250AWK)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/2" Insider Diameter - 100' Length - Black (FW050-100SP)
- EATON BUSSMANN Semiconductor Fuse, FWA Series, 125A, Fast-Acting, 150V AC, Bolt-On (FWA-125B)
- LEVITON Receptacle (8300-HI)
- US HARDWARE United States Hardware E-120C White Duplex Receptacle (6441778)
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv (TRBR20V-BXSP)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- LEVITON Outlet Dplx 15A 125V Wht (W5320-T0W)
- LEVITON Receptacle (16252-I)
- Brad Harrison Duplex Straight Blade Receptacles