Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 6P FR 12" 16/1 PVC
Mfr # 2R6004A20A120
Zoro # G5624876
Sold in multiples of 2 for $104.38
$104.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.305m
- UL E152210
- Mounting Thread Size 1/2" - 14 NPT
- Voltage - Maximum 600V AC/DC
- Current - Maximum per Contact 8.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 2R6004A20A120
- Zoro # G5624876
- UPC # 78678844062
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
UL | E152210 |
Voltage - Maximum | 600V AC/DC |
Current - Maximum per Contact | 8.0A |
Poles | 6 |
Coupling Type | External Thread |
Wire/Cable Type | UL 1015 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Keyway | Single |
CSA | LR6837 |
Temperature Range - Operating | -20°C to +105°C |
Orientation | Straight |
Gender | Female |
Description
Mini-Change B-Size Receptacle, 6 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLU25)
- SCHNEIDER ELECTRIC ShaftExten, For 16-125A DisconnectSwitch (VLSS1505)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV12801)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (5691-2W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8200ILTR)
- LEVITON Recept Grnd Dplx 15A Brn (05320-00S)
- EATON WIRING DEVICES Wht Com Grd Recept 15A (CR15W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- PASS & SEYMOUR 15A WHT AFCI Receptacle (AF152TRWCCV4)
- Brad Harrison Straight Blade Devices