Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 6P FR 12" 16/1 PVC
Mfr # 1R6004A20A120
Zoro # G5625743
product price: $35.95
/ea
Sold in multiples of 2 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- Wire/Cable Type UL 1015
- Current - Maximum per Contact 8.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R6004A20A120
- Zoro # G5625743
- UPC # 78172553717
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Wire/Cable Type | UL 1015 |
Current - Maximum per Contact | 8.0A |
Gender | Female |
Orientation | Straight |
Coupling Type | External Thread |
Material - Component | Zinc Die-Cast with Black Epoxy |
CSA | LR6837 |
Temperature Range - Operating | -20°C to +105°C |
Keyway | Single |
UL | E152210 |
Voltage - Maximum | 600V AC/DC |
Poles | 6 |
Series | 130013 |
Panel Mount | Front |
NEMA Rating | NEMA 6 |
Product Name | Mini-Change |
Description
Mini-Change A-Size Receptacle, 6 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID DIE SET F/8-22 AWG HEAT SHRINK TERMINAL (SG18942)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B11)
- WIEGMANN Hole Plug, Gray, Matte, 2.56" Hole Dia. (HW-FGHP-150-200WW)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 230V AC Coil Volts, 3 C/O (RUMC31P7)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200)
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWR)
- LEVITON Receptacle (5262)
- LEVITON Receptacle (AFTR2-W)
- Brad Harrison Duplex Straight Blade Receptacles