Shop All Sensor Cordsets & Receptacles
Brad Harrison
MC 6P FP 6 FT. 16/6 PVC
Mfr # 106000A01F060
Zoro # G0409544
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.83m (6.0')
- Keyway Single
- IP Rating IP67
- Type Single Ended
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 106000A01F060
- Zoro # G0409544
- UPC # 78678843712
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.83m (6.0') |
Cable Diameter | 13.72mm (.540") |
Wire Size AWG | 16 |
Description
Mini-Change A-Size Single-Ended Cordset, 6 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 1.83m (6.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, HC, 800A; 600A (HC3291DB9)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3617)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Brass, Kit (RCT201BR)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 500 (TY37MX)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- BRAD HARRISON Mini-Change Extension 5P Male/Female 50Ft Cordset Cable (1300101039)
- BRAD HARRISON 3P FEMALE STRAIGHT 12FT CORDSET CABLE (1300060232)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- TURCK Multi Fast 12M 150V-Ac Cordset Cable (CSSWM CKWM 19-19-12 U-39542)
- Brad Harrison Sensors