Shop All Sensor Cordsets & Receptacles
Brad Harrison
MC 6P FP 12 FT. 16/6 PVC
Mfr # 206000A01F120
Zoro # G0397818
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.66m (12.0')
- Keyway Single
- Material - Plating Mating Gold
- Orientation Straight to Pigtail
- LED Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 206000A01F120
- Zoro # G0397818
- UPC # 78678838809
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.66m (12.0') |
Wire Size AWG | 16 |
Cable Diameter | 13.72mm (.540") |
Details
Keyway | Single |
Material - Plating Mating | Gold |
Orientation | Straight to Pigtail |
LED Indicator | No |
Gender | Female-Pigtail |
Current - Maximum per Contact | 8.0A |
Wire/Cable Type | STOOW |
CSA | LR6837 |
Coupling Style | Threaded |
Material - Cable Jacket | PVC |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Voltage - Maximum | 600V |
Poles | 6 |
Material - Connector Body | PVC |
Color - Cable Jacket | Yellow |
UL | E152210 |
Temperature Range - Operating | -20°C to +105°C |
Description
Mini-Change B-Size Single-Ended Cordset, 6 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 3.66m (12.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELASCO PRODUCTS Triple channel, 2 in (MG3200)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- TOWER MANUFACURING GFCI Adaptors Auto Reset 15 Amps, Right Angle 15 Amp 3 Wire (30439005)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- Brad Harrison Sensor Cordsets & Receptacles