Shop All Pin & Sleeve Plugs
Brad Harrison
MC 5P TEE PASSIVE
Mfr # DN3020
Zoro # G2132366
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drop Tee
- Length 0.072m
- Keyway Single
- Material - Coupling Nut Die-Cast Zinc
- Material - Connector Body TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # DN3020
- Zoro # G2132366
- UPC # 78172553130
- Country of Origin Unknown
- Category Pin & Sleeve Plugs
Dimensions
Length | 0.072m |
Details
Type | Drop Tee |
Keyway | Single |
Material - Coupling Nut | Die-Cast Zinc |
Material - Connector Body | TPE |
CSA | LR6837 |
Right Trunk Connector | Mini-Change |
Color - Cable Jacket | Gray |
LED Indicator | No |
Left Trunk Connector | Mini-Change |
Current - Maximum per Contact | 8.0A |
UL | E152210 |
Temperature Range - Operating | -20°C to +80°C |
Drop Gender | Female |
Voltage - Maximum | 600V AC/DC |
Right Trunk Gender | Male |
Poles | 5 |
IP Rating | IP67 |
Product Name | DeviceNet Trunk |
Series | 130035 |
Left Trunk Gender | Female |
Drop Connector | Mini-Change |
Description
DeviceNet 5 Pole, Tee Female to Male
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 3.80 to 5.50A, Class 10, 3P (LR2K0312)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T909)
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC (VP6485)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P9W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS2W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 480V (HBL530P7W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 250V (HBL320P6W)
- Brad Harrison Pin & Sleeve Devices