Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 5P MR 1M DEVICENET TRUNK
Mfr # DN5100-M010
Zoro # G5626434
Sold in multiples of 2 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 1.0m
- UL E152210
- Panel Mount Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # DN5100-M010
- Zoro # G5626434
- UPC # 78678828754
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 1.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 15, 18 |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
UL | E152210 |
Panel Mount | Front |
Product Name | DeviceNet Trunk,Mini-Change |
Material - Component | Gray Annodized Aluminum |
NEMA Rating | NEMA 6 |
CSA | LR6837 |
Wire/Cable Type | Thick Standard Cable |
Orientation | Straight |
Poles | 5 |
Gender | Male |
Keyway | Single |
Current - Maximum per Contact | 4.0A |
Coupling Type | External Thread |
Voltage - Maximum | 300V AC/DC |
Temperature Range - Operating | -20° to +80°C |
Series | 130039 |
Description
DeviceNet Trunk Receptacle, 5 Poles, 1/2" - 14 NPT, Male (Straight) to Leads, 1.0m (3.28 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Q 5/0 Male Insert Crimp, PK 10 (09120053001)
- X1 TOOLS 5/8 Rubber Harness Grommet 80 Grommets by X1 Tools (X1E-CON-GRO-RUB-0625x80)
- RACO Sealing Locknut, 2", Steel (1208)
- CAMPBELL Heat Shrink Kit, 14 to 10 AWG (LSK4 B)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL8200ILGY)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- HUBBELL WIRING DEVICE-KELLEMS COMM 15A SIDE & BACK WIRED IG TR (IG5252TR)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWR)
- LEVITON Receptacle (8300-OIG)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15ACPDI)
- Brad Harrison Straight Blade Devices