Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 5P MR 12" 90D 16/1 PVC
Mfr # 1R5007A20A120
Zoro # G2021547
product price: $29.99
/ea
Sold in multiples of 3 for $89.97
$89.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- Voltage - Maximum 600V AC/DC
- Orientation 90° Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R5007A20A120
- Zoro # G2021547
- UPC # 78678843950
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Voltage - Maximum | 600V AC/DC |
Orientation | 90° Angle |
CSA | LR6837 |
Coupling Type | External Thread |
Wire/Cable Type | UL 1015 |
Temperature Range - Operating | -20°C to +105°C |
UL | E152210 |
Poles | 5 |
Current - Maximum per Contact | 8.0A |
Material - Component | Zinc Die-Cast with Black Epoxy |
Gender | Male |
Keyway | Single |
Series | 130013 |
NEMA Rating | NEMA 6 |
Product Name | Mini-Change |
Panel Mount | Front |
Description
Mini-Change A-Size Receptacle, 5 Poles, 1/2" - 14 NPT Threads, Male (90 Deg.) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360B)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK21V20)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15TR)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300HI)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY8300RED)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- Brad Harrison Duplex Straight Blade Receptacles