Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 5P MR 12" 16/1 PVC AUTO
Mfr # 1R5006A24A120
Zoro # G5620852
Sold in multiples of 3 for $86.97
$86.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- Temperature Range - Operating -20°C to +105°C
- Mounting Thread Size 1/2" - 14 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 1R5006A24A120
- Zoro # G5620852
- UPC # 78172553715
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Temperature Range - Operating | -20°C to +105°C |
Poles | 5 |
Coupling Type | External Thread |
Orientation | Straight |
Gender | Male |
Voltage - Maximum | 600V AC/DC |
Wire/Cable Type | E152210 |
Keyway | Single |
Current - Maximum per Contact | 8.0A |
UL | E152210 |
Panel Mount | Front |
CSA | LR6837 |
Material - Component | Zinc Die-Cast with Black Epoxy |
NEMA Rating | NEMA 6 |
Product Name | Mini-Change |
Series | 130013 |
Description
Mini-Change A-Size Receptacle, 5 Poles, 7/8" - 1/2 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length , US Auto Code, 16AWG, PVC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON 20 Amp Circuit Breaker (202030GS)
- HUBBELL LIGHTING 30A Double Pole Switch (3032)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808GNK)
- WINDSOR SWITCH - ROCKER, 15A 125VAC, TWO TERMINAL (8.600-714.0)
- LEVITON Receptacle (M8300-R)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON Receptacle (5362-GY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, White (5262WWR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 15A 125V, 5-15R (SNAP5262WS)
- Brad Harrison Straight Blade Devices