Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 5P MR 12" 16/1 PVC
Mfr # 1R5006A20A120
Zoro # G2021967
product price: $24.25
/ea
Sold in multiples of 3 for $72.75
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.305m
- Wire Size AWG 16
- Mounting Thread Size 1/2" - 14 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R5006A20A120
- Zoro # G2021967
- UPC # 78172553228
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Material - Component | Zinc Die-Cast with Black Epoxy |
Current - Maximum per Contact | 8.0A |
Gender | Male |
Coupling Type | External Thread |
UL | E152210 |
Orientation | Straight |
CSA | LR6837 |
Temperature Range - Operating | -20°C to +105°C |
Wire/Cable Type | UL 1015 |
Voltage - Maximum | 600V AC/DC |
Keyway | Single |
Poles | 5 |
Panel Mount | Front |
NEMA Rating | NEMA 6 |
Product Name | Mini-Change |
Series | 130013 |
Description
Mini-Change A-Size Receptacle, 5 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK10 (85-053)
- REMINGTON INDUSTRIES 24 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2403-25)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp (B362411CH)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, Rainproof (2XYR5)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GYWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHI)
- LEVITON Duplex Receptacle Wht15A (CBR15-00W)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0BR15-0IS)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- Brad Harrison Straight Blade Devices