Shop All Sensor Cordsets & Receptacles
Brad Harrison
MC 5P MP 12 FT. 16/5 PVC
Mfr # 105002A01F120
Zoro # G0399936
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.66m (12.0')
- Keyway Single
- Type Single Ended
- IP Rating IP67
- Wire Size AWG 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 105002A01F120
- Zoro # G0399936
- UPC # 78678843409
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.66m (12.0') |
Wire Size AWG | 16 |
Cable Diameter | 12.70mm (.500") |
Description
Mini-Change A-Size Single-Ended Cordset, 5 Poles, Male (Straight) to Pigtail, 16 AWG, PVC Cable, 3.66m (12.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED1000)
- PANDUIT T-70 Workstation Outlet Center For Screw (T70WCIW)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M050)
- BRAD HARRISON Mini-Change Extension 5P Male/Female 50Ft Cordset Cable (1300101039)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (404007A10M020)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- Brad Harrison Sensor Cordsets & Receptacles