Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 5P M/MFE BULKHEAD FEED-THRU
Mfr # 1R5030
Zoro # G2022983
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Bulkhead Feed-Through
- Length 0.049m
- Current - Maximum per Contact 8.0A
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R5030
- Zoro # G2022983
- UPC # 78678845498
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.049m |
Mounting Thread Size | 7/8" - 16 UN-2A |
Details
IP Rating | IP67 |
Type | Bulkhead Feed-Through |
Current - Maximum per Contact | 8.0A |
Orientation | Straight |
Panel Mount | Front |
Voltage - Maximum | 600V |
Keyway | Single |
Poles | 5 |
Material - Component | Nickel-plated Brass |
CSA | LR6837 |
Coupling Type | Internal Thread |
Gender | Male-Female |
Temperature Range - Operating | -20°C to +60°C |
NEMA Rating | NEMA 6 |
Product Name | Mini-Change |
Series | 130013 |
Description
Mini-Change A-Size Bulkhead Feed-Through, 4 Poles, 7/8-16UN, Nickel Plated Brass, 0.049m (1.94") Length, 600V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 240W, 10A, DIN Rail (6EP13343BA10)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-50)
- SIEMENS Central Processing Unit 6ES73152EH140AB0 (6ES7315-2EH14-0AB0)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 2A, 300V AC, 10kA at 300V AC (GLR-2)
- LEVITON Receptacle (8300-R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Gray (CBRS20GRY)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong Outlet Receptacle, 3-Wire, White, 10PK (SSRE4-WH-10)
- LEVITON Receptacle (8300-IGR)
- Brad Harrison Duplex Straight Blade Receptacles