Shop All Sensor Cordsets & Receptacles
Brad Harrison
MC 5P M/MFE 1M ST/ST DEVICENET
Mfr # DND11A-M010
Zoro # G0358234
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway Single
- Voltage - Maximum 300V AC/DC
- Poles 5
- Current - Maximum per Contact 4.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # DND11A-M010
- Zoro # G0358234
- UPC # 78172553093
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 7.62mm (.300") |
Wire Size AWG | 22 |
Details
Keyway | Single |
Voltage - Maximum | 300V AC/DC |
Poles | 5 |
Current - Maximum per Contact | 4.0A |
Material - Coupling Nut | Die-Cast Zinc |
Orientation | Straight to Straight |
CSA | LR6837 |
UL | E152210 |
LED Indicator | No |
Gender | Female-Male |
Coupling Style | Threaded |
Material - Cable Jacket | PVC |
Material - Connector Body | PVC |
Color - Cable Jacket | Gray |
Temperature Range - Operating | -20°C to +80°C |
Material - Plating Mating | Gold |
Description
Mini-Change Double-Ended Cordset, 5 Poles, Male (Straight) to Female (Straight), 22 AWG, DeviceNet Standard Cable, 1.0m (3.28 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (HDT-0800-48A-RED)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCP)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-15-RP)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- BRAD HARRISON External Thread Receptacle, 3, Male, 16 AWG (1R3006A20A120)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (115020A01F060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- WOODWARD NETCON CORDSET CABLE (5416-351)
- Brad Harrison Sensors