Shop All Sensor Cordsets & Receptacles
Brad Harrison
MC 5P M/MFE 1M ST/ST DEVICENET
Mfr # DN11A-M010
Zoro # G0393593
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- IP Rating IP67
- Type Double Ended
- Keyway Single
- Material - Cable Jacket PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # DN11A-M010
- Zoro # G0393593
- UPC # 78172553232
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 15, 18 |
Cable Diameter | 12.10mm (.480") |
Description
Mini-Change Double-Ended Cordset, 5 Poles, Male (Straight) to Female (Straight), 15 and 18 AWG, DeviceNet Thick (Trunk) Cable, 1.0m (3.28 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV-A4)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 6-1/4A, 600V AC, Indicating (AJT6-1/4N)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY8200GRY)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (ATQR3/4)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- BRAD HARRISON Mini-Change Extension 5P Male/Female 50Ft Cordset Cable (1300101039)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Male (2R8006A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- BRAD HARRISON External Thread Receptacle, 3, Male, 16 AWG (1R3006A20A120)
- Brad Harrison Sensor Cordsets & Receptacles