Shop All Sensor Cordsets & Receptacles
Brad Harrison
MC 5P MFE 6 FT. 16/5 PVC
Mfr # 115020A01F060
Zoro # G0389944
original price:
$105.11
17% off
new price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.83m (6.0')
- IP Rating IP67
- Keyway Single
- Type Double Ended
- Material - Cable Jacket PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 115020A01F060
- Zoro # G0389944
- UPC # 78172553097
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.83m (6.0') |
Wire Size AWG | 16 |
Cable Diameter | 12.70mm (.500") |
Description
Mini-Change A-Size Double-Ended Cordset, 5 Poles, Male (Straight) to Female (Straight), 16 AWG, PVC Cable, 1.83m (6.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. GN (55527902)
- SQUARE D Steel Enclosure, 7.79 in H, 5 in W, 7.53 in D, NEMA 1, Screw On (9991UE7)
- FLEX-STRUT Channel Nut, Short Spring, #10/24 (FS-1024SS E/G)
- WIREMOLD Duplex Receptacle, Black, PVC (RC37REC)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F060)
- TURCK Sensor 250V-Ac Cordset Cable (RK 4.43T-0.4-RS 4.43T)
- Brad Harrison Sensor Cordsets & Receptacles