Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 5P FR 6 FT. 16/1 PVC
Mfr # 1R5004A20F060
Zoro # G2022292
Sold in multiples of 2 for $91.10
$91.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 1.83m
- Gender Female
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 1R5004A20F060
- Zoro # G2022292
- UPC # 78172553714
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 1.83m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Gender | Female |
CSA | LR6837 |
Coupling Type | External Thread |
Poles | 5 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Current - Maximum per Contact | 8.0A |
Temperature Range - Operating | -20°C to +105°C |
Orientation | Straight |
UL | E152210 |
Voltage - Maximum | 600V AC/DC |
Wire/Cable Type | UL 1015 |
Keyway | Single |
NEMA Rating | NEMA 6 |
Series | 130013 |
Product Name | Mini-Change |
Panel Mount | Front |
Description
Mini-Change A-Size Receptacle, 5 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG, 1.83m (6.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC9)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07)
- EATON Miniature Circuit Breaker, GHB Series 50A, 1 Pole, 277V AC (GHB1050)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BN)
- DOOMSDAY 147-1602BR 50 ft. 12 By 2 Non-Metallic Sheathed Cable With Ground (DO582600)
- EATON WIRING DEVICES 5352W Industrial Duplex Receptacle 20A-125V White (418467)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (05320-ICP)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- LEVITON 20A White Tamper & Weather Resistant Commercial Grade 5-20R Duplex Outlet (R77-TWR20-00W)
- EATON WIRING DEVICES Wht Com Grd Recept 15A (CR15W)
- LEVITON Receptacle (8200-GY)
- Brad Harrison Straight Blade Devices