Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 5P FR 12" 90D 16/1 PVC
Mfr # 1R5005A20A120
Zoro # G2021976
product price: $45.89
/ea
Sold in multiples of 2 for $91.78
$91.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.305m
- Keyway Single
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R5005A20A120
- Zoro # G2021976
- UPC # 78678843941
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Keyway | Single |
CSA | LR6837 |
Orientation | 90° Angle |
Coupling Type | External Thread |
Poles | 5 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Gender | Female |
Temperature Range - Operating | -20°C to +105°C |
Current - Maximum per Contact | 8.0A |
UL | E152210 |
Wire/Cable Type | UL 1015 |
Voltage - Maximum | 600V AC/DC |
Series | 130013 |
NEMA Rating | NEMA 6 |
Product Name | Mini-Change |
Description
Mini-Change A-Size Receptacle, 5 Poles, 1/2" - 14 NPT Threads, Female (90 Deg.) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- POWERGRIP Adapter 30Amp M-50Amp F (55183)
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual (G100/R3278)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916514)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- LEVITON 15A Ivory Commercial Grade 5-15R Duplex Outlet (S01-CR15-0IS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5362I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Decorator Duplex Receptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red (2182REDL)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262WWR)
- Brad Harrison Duplex Straight Blade Receptacles