Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 5P FR 12" 16/1 PVC SS
Mfr # 1R5004A20A1201
Zoro # G2021048
Sold in multiples of 2 for $115.98
$115.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.305m
- UL E152210
- Coupling Type External Thread
- Poles 5
- Current - Maximum per Contact 8.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 1R5004A20A1201
- Zoro # G2021048
- UPC # 78678843936
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" NPT |
Details
UL | E152210 |
Coupling Type | External Thread |
Poles | 5 |
Current - Maximum per Contact | 8.0A |
Gender | Female |
Material - Component | PVC |
Panel Mount | Front |
Keyway | Single |
Orientation | Straight |
CSA | LR6837 |
Voltage - Maximum | 600V |
Wire/Cable Type | UL 1015 |
Temperature Range - Operating | -20°C to +105°C |
Description
Mini-Change A-Size Receptacle, 5 Poles, 1/2" NPT Threads, Female (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18081-2160500)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 3 ft. (LHCR-36)
- DAYTON Limit Switch, Wobble Stick, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (12T914)
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (CR15I)
- HUBBELL Snapconnect receptacle (SNAP8200UACR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5352R)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- Brad Harrison Duplex Straight Blade Receptacles