Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 5P FR 12" 16/1 PVC
Mfr # 1R5004A20A120
Zoro # G2021565
product price: $35.99
/ea
Sold in multiples of 3 for $107.97
$107.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.305m
- Orientation Straight
- Material - Component Zinc Die-Cast with Black Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R5004A20A120
- Zoro # G2021565
- UPC # 78172553055
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Orientation | Straight |
Material - Component | Zinc Die-Cast with Black Epoxy |
Poles | 5 |
Wire/Cable Type | UL 1015 |
UL | E152210 |
Temperature Range - Operating | -20°C to +105°C |
Voltage - Maximum | 600V AC/DC |
Gender | Female |
Keyway | Single |
CSA | LR6837 |
Coupling Type | External Thread |
Current - Maximum per Contact | 8.0A |
Panel Mount | Front |
Product Name | Mini-Change |
NEMA Rating | NEMA 6 |
Series | 130013 |
Description
Mini-Change A-Size Receptacle, 5 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-120A)
- TEMPO COMMUNICATIONS Wire Finder (508S-G)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Green (HS3-100-10-GN)
- HUBBELL WIRING DEVICE-KELLEMS Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP262GY)
- LEVITON Receptacle (5362-W)
- DOOMSDAY 147-1602BR 50 ft. 12 By 2 Non-Metallic Sheathed Cable With Ground (DO582600)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300HG)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- Brad Harrison Straight Blade Devices