Shop All Sensor Cordsets & Receptacles
Brad Harrison
MC 5P FP 12 FT. 16/5 PVC
Mfr # 105000A01F120
Zoro # G0408747
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.66m (12.0')
- Keyway Single
- IP Rating IP67
- Type Single Ended
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 105000A01F120
- Zoro # G0408747
- UPC # 78172553487
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.66m (12.0') |
Cable Diameter | 12.70mm (.500") |
Wire Size AWG | 16 |
Description
Mini-Change A-Size Single-Ended Cordset, 5 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 3.66m (12.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector, Yellow, PK100 (5UYJ5)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K02)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, Black (TLP810NET)
- SUPERIOR ELECTRIC 15 Feet 12 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC123-15)
- BRAD HARRISON Cordset, 7 Pin, Plug, Male (207002A01F120)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (404006A10M020)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- Brad Harrison Sensor Cordsets & Receptacles