Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 5P F/FR 1M DEVICENET TRUNK
Mfr # DN5000-M010
Zoro # G5626188
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 1.0m
- Material - Component Gray Annodized Aluminum
- Coupling Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # DN5000-M010
- Zoro # G5626188
- UPC # 78678828755
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 1.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 15, 18 |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Material - Component | Gray Annodized Aluminum |
Coupling Type | Internal Thread |
Orientation | Straight |
Poles | 5 |
Keyway | Single |
Temperature Range - Operating | -20°C to +80°C |
Gender | Female |
Voltage - Maximum | 300V AC/DC |
Current - Maximum per Contact | 8.0A |
UL | E152210 |
Panel Mount | Front |
CSA | LR6837 |
Product Name | DeviceNet Trunk,Mini-Change |
NEMA Rating | NEMA 6 |
Series | 130039 |
Wire/Cable Type | Thick Standard Cable |
Description
DeviceNet Mini-Change Receptacle, 5 Poles, Female (Straight) to DeviceNet Thick Trunk Cable, 1/2 - 14 NPT Threads, 1.0m (3.28 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T896)
- RIP-TIE Hook and Loop Strap, 3/4x7", PK20 (K-07-GET-BK)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, TB (ERTB75)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (BR15STBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20ITR)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- NEXTGEN 1597NTLTRWCC4 15A White Decorator Combination Night Light & Self Testing Tamper Resistant (NE136317)
- DECORA OUTLET DPLX 15AMP WHT (05325-0WS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300ILGY)
- Brad Harrison Duplex Straight Blade Receptacles