Shop All Hazardous Location Plugs
Brad Harrison
MC 5P F-ATTCH STR PG13.5 DNET
Mfr # 1A5000-34DN
Zoro # G0403752
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR6837
- Current - Maximum per Contact 4.0A
- Poles 5
- Keyway Single
- Material - Connector Body Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1A5000-34DN
- Zoro # G0403752
- UPC # 78172553489
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.00-12.00mm (.20-.48") |
Details
CSA | LR6837 |
Current - Maximum per Contact | 4.0A |
Poles | 5 |
Keyway | Single |
Material - Connector Body | Polyamide |
Temperature Range - Operating | -25°C to +90°C |
Material - Coupling Nut | Nickel-plated Brass |
Gender | Female |
Orientation | Straight |
Coupling Type | Internal Thread |
Voltage - Maximum | 36V |
Approvals | cCSAus certified |
Material - Contact | Copper Alloy |
Product Name | Mini-Change |
Diagnostics / LEDs | No |
IP Rating | IP67 |
Series | 130034 |
Type | Field Attachable Connector |
Description
Mini-Change Trunk Connector, Threaded, Single Keyway, Straight Female, 5 Poles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20E)
- BRYANT Locking Device, Male Plug, 20A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P (71820NP)
- NVENT HOFFMAN Padlock Handle, NOVAL Accessory, Steel (CWHPTO)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 6 A (LC1K0610T7)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Brad Harrison Hazardous Location Plugs