Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 4P MR 2M #16/1 PVC DC
Mfr # 1R4006A39M020
Zoro # G2021653
product price: $45.19
/ea
Sold in multiples of 2 for $90.38
$90.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 2.0m
- Mounting Thread Size 1/2" - 14 NPT
- Coupling Type External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R4006A39M020
- Zoro # G2021653
- UPC # 78678884236
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 2.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Coupling Type | External Thread |
Wire/Cable Type | UL 1015 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Orientation | Straight |
Current - Maximum per Contact | 8.0A |
Voltage - Maximum | 600V AC/DC |
Gender | Male |
UL | E152210 |
Poles | 4 |
Temperature Range - Operating | -20°C to +105°C |
Keyway | Single |
CSA | LR6837 |
Series | 130013 |
Product Name | Mini-Change |
Panel Mount | Front |
NEMA Rating | NEMA 6 |
Description
Mini-Change A-Size Receptacle with Leads, 1/2" - 1 NPT Threads, Male (Straight) 4 Poles, 2.0m (6.56 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3622)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non- NEMA, Screw Terminal, Unique Center Pin (HBL45305)
- TRIPP LITE Cat6 Cable, Molded, Shielded, M/M, Gray, 10ft (N125-010-GY)
- CAMOZZI #Cst-332, Magentic Resistive Proximity Switch (CST-332)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack (HBL5262BK)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- LEVITON Receptacle (8300-W)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- LEVITON Receptacle (16252-I)
- Brad Harrison Duplex Straight Blade Receptacles