Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 4P MR 12" 16/1 PVC SS
Mfr # 1R4006A20A120
Zoro # G2023148
product price: $28.69
/ea
Sold in multiples of 3 for $86.07
$86.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- Temperature Range - Operating -20°C to +105°C
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R4006A20A120
- Zoro # G2023148
- UPC # 78172553128
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Temperature Range - Operating | -20°C to +105°C |
Gender | Male |
Orientation | Straight |
Poles | 4 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Voltage - Maximum | 600V AC/DC |
CSA | LR6837 |
Keyway | Single |
Coupling Type | External Thread |
UL | E152210 |
Wire/Cable Type | UL 1015 |
Current - Maximum per Contact | 10.0A |
Series | 130013 |
Product Name | Mini-Change |
NEMA Rating | NEMA 6 |
Panel Mount | Front |
Description
Mini-Change A-Size Receptacle, 4 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Stainless Steel Plate- 1-Gang- 2-Port (SSF12)
- DISCO Blk Nyln Cable Ties 14" L 120#Tensile Strength PK100 (12334PK100)
- HALEX 1/2 In Rigid Offset Nipple Each (90401)
- TRUMETER 120Volt 60Hz Round Hour Meter, (711-0150)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- LEVITON Receptacle (8300-HW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG20CRWHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- Brad Harrison Duplex Straight Blade Receptacles