Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 4P MR 12" 16/1 PVC N-M
Mfr # 1R4007A20A120
Zoro # G5621105
Sold in multiples of 3 for $83.97
$83.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- CSA LR6837
- Wire/Cable Type UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 1R4007A20A120
- Zoro # G5621105
- UPC # 78678843926
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
CSA | LR6837 |
Wire/Cable Type | UL 1015 |
Keyway | Single |
UL | E152210 |
Orientation | 90° Angle |
Gender | Male |
Coupling Type | External Thread |
Voltage - Maximum | 600V AC/DC |
Current - Maximum per Contact | 10.0A |
Poles | 4 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Temperature Range - Operating | -20°C to +105°C |
Series | 130013 |
Panel Mount | Front |
NEMA Rating | NEMA 6 |
Product Name | Mini-Change |
Description
Mini-Change A-Size Receptacle, 4 Poles, 1/2" - 14 NPT Threads, Male (90 Deg.) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70H7)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 7A, 250V AC, 200A at 250V AC, 5 PK (MDQ-7)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB24P)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- LEVITON OUTLET DPLX 15A 125V WHT (W5320-T0W)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200W)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- Brad Harrison Straight Blade Devices