Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 4P M/MFE BULKHEAD FEED-THRU
Mfr # 1R4030
Zoro # G5621692
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Bulkhead Feed-Through
- Length 0.049m
- Coupling Type Internal Thread
- Voltage - Maximum 300V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 1R4030
- Zoro # G5621692
- UPC # 78172553866
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.049m |
Mounting Thread Size | 7/8" - 16 UN-2A |
Details
IP Rating | IP67 |
Type | Bulkhead Feed-Through |
Coupling Type | Internal Thread |
Voltage - Maximum | 300V AC/DC |
Temperature Range - Operating | -20°C to +80°C |
Poles | 4 |
Current - Maximum per Contact | 8.0A |
Keyway | Single |
Gender | Female-Male |
Panel Mount | Front |
Material - Component | Nickel-plated Brass |
CSA | LR6837 |
Orientation | Straight |
NEMA Rating | NEMA 6 |
Product Name | Mini-Change |
Series | 130013 |
Description
Mini-Change A-Size Bulkhead Feed-Through, 4 Poles, 7/8-16UN, Nickel Plated Brass, 0.049m (1.94") Length, 300V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GFR15GRY)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G61)
- RACO Electrical Box, 29.5 cu in, Square Box, 2 Gang, Steel, Square (247)
- KEYENCE Adjsutable Sensor Swivel Mounting Bracket Kit (OP-87406)
- LEVITON Receptacle (8300-HLI)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RNICC6)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C1WHITR)
- LEVITON OUTLET DUPLX WH 15A 125V (112-AGTR1-00W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Decorator Duplex Receptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red (2182REDL)
- BRYANT USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding (USBB15AC)
- Brad Harrison Straight Blade Devices