Shop All Sensor Cordsets & Receptacles
Brad Harrison
MC 4P M/MFE 2M 16/4 TPE FLX
Mfr # 114030K12M020
Zoro # G0405222
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- IP Rating IP67
- Keyway Single
- Type Double Ended
- Wire Size AWG 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 114030K12M020
- Zoro # G0405222
- UPC # 78678883801
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 16 |
Cable Diameter | 10.67mm (.420") |
Description
Mini-Change A-Size Double-Ended Cordset, 4 Poles, Male (Straight) to Female (Straight), 16 AWG, TPE Cable, 2.0m (6.56 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 14 AWG Primary Wire - 100' (104010)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2A)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-7002)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 30.00x24 (CSP3024)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M020)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- BRAD HARRISON External Thread Receptacle, 3, Male, 16 AWG (1R3006A20A120)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1164L2)
- Brad Harrison Sensor Cordsets & Receptacles