Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 4P FR 12" 90D 16/1 PVC
Mfr # 1R4005A20A120
Zoro # G5620037
Sold in multiples of 3 for $101.67
$101.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.305m
- Poles 4
- Wire/Cable Type UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 1R4005A20A120
- Zoro # G5620037
- UPC # 78678843922
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Poles | 4 |
Wire/Cable Type | UL 1015 |
Temperature Range - Operating | -20°C to +105°C |
Gender | Female |
Current - Maximum per Contact | 10.0A |
Orientation | 90° Angle |
Voltage - Maximum | 600V AC/DC |
Coupling Type | External Thread |
Material - Component | Zinc Die-Cast with Black Epoxy |
Keyway | Single |
CSA | LR6837 |
UL | E152210 |
Series | 130013 |
NEMA Rating | NEMA 6 |
Product Name | Mini-Change |
Description
Mini-Change A-Size Receptacle, 4 Poles, 1/2" - 14 NPT Threads, Female (90 Deg.) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Brown, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBRO500)
- BONDHUS FELO #2 Plus-Minus Bit for Terminal Block Screws (0715751881)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSK3K-8C)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 100 PK (509125-100)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDLTRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300I)
- EATON WIRING DEVICES 3-Wire Duplex Receptacle; Ivory - 20A - Pack of 10 (BR20V)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16362-W)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R BN (HBL5462)
- Brad Harrison Straight Blade Devices