Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 4P FR 12" 16/1 PVC
Mfr # 1R4004A20A120
Zoro # G2020892
product price: $27.75
/ea
Sold in multiples of 3 for $83.25
$83.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- Temperature Range - Operating -20°C to +105°C
- Coupling Type External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R4004A20A120
- Zoro # G2020892
- UPC # 78172553127
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Temperature Range - Operating | -20°C to +105°C |
Coupling Type | External Thread |
Material - Component | Zinc Die-Cast with Black Epoxy |
Voltage - Maximum | 600V AC/DC |
Current - Maximum per Contact | 10.0A |
Gender | Female |
Orientation | Straight |
CSA | LR6837 |
Keyway | Single |
Wire/Cable Type | UL 1015 |
Poles | 4 |
UL | E152210 |
Series | 130013 |
Product Name | Mini-Change |
NEMA Rating | NEMA 6 |
Panel Mount | Front |
Description
Mini-Change A-Size Receptacle, 4 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100S)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC24)
- HUBBELL Receptacle, Male, Red, 150AC/DC, 8-2 (HBL15MRR)
- DISCO Blk Dual Wall Shrink Tubing 3/16" Dia 6" L Adhesive Lined PK8 (12418PK)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR20C2WHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5352BK)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- LEVITON Receptacle (16362-OIG)
- Brad Harrison Straight Blade Devices