Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 4P F/FR 2M #16/1 PVC DC
Mfr # 1R4000A39M020
Zoro # G2020962
Sold in multiples of 2 for $123.18
$123.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 2.0m
- Poles 4
- Coupling Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 1R4000A39M020
- Zoro # G2020962
- UPC # 78678850257
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 2.0m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Poles | 4 |
Coupling Type | Internal Thread |
Orientation | Straight |
Material - Component | Nickel-plated Zinc Die-Cast |
CSA | LR6837 |
Temperature Range - Operating | -20°C to +105°C |
Gender | Female |
Current - Maximum per Contact | 8.0A |
Keyway | Single |
UL | E152210 |
Voltage - Maximum | 600V AC/DC |
Wire/Cable Type | UL 1015 |
Series | 130013 |
Product Name | Mini-Change |
NEMA Rating | NEMA 6 |
Panel Mount | Front |
Description
Mini-Change A-Size Receptacle, 4 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG, 2.0m (6.56 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Black, 20A, 2-Pole Switch (4902L)
- SEA-DOG Dual Buss Bar w/Cover - 12 Terminals (426693-3)
- CAMDEN Wave to Open Touchplate (CM-331/42)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47A)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15ACPDBK)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Wht 1G (5839-6WRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300HG)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200RA)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG20CRI)
- Brad Harrison Straight Blade Devices