Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 3P MR 12" 90D 16/1 PVC
Mfr # 1R3007A20A120
Zoro # G5619723
product price: $24.49
/ea
Sold in multiples of 3 for $73.47
$73.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- Mounting Thread Size 1/2" - 14 NPT
- Orientation 90° Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R3007A20A120
- Zoro # G5619723
- UPC # 78678835658
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Orientation | 90° Angle |
Coupling Type | External Thread |
Current - Maximum per Contact | 13.0A |
CSA | LR6837 |
Gender | Male |
Keyway | Single |
Wire/Cable Type | UL 1015 |
Temperature Range - Operating | -20°C to +105°C |
UL | E152210 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Voltage - Maximum | 600V AC/DC |
Poles | 3 |
Product Name | Mini-Change |
Panel Mount | Front |
NEMA Rating | NEMA 6 |
Series | 130013 |
Description
Mini-Change A-Size Receptacle, 3 Poles, 1/2" - 14 NPT Threads, Male (90 Deg.) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 3 Pole, 240V AC (B360)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812RCU)
- HANDI-CHEK Electrical Connector Asst 144pc (DISP-EC144)
- HUBBELL USB Receptacle, Black, 1 hp (USB8300ACPDBK)
- LEVITON Receptacle (16362-OIG)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-R)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- LEVITON Decora 15 amps 125 V Duplex Black Outlet 5-15R (T5325-DE)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- Brad Harrison Duplex Straight Blade Receptacles