Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 3P MR 12" 16/1 PVC SS
Mfr # 1R3006A20A1201
Zoro # G2022353
product price: $37.95
/ea
Sold in multiples of 2 for $75.90
$75.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 3.66m
- Current - Maximum per Contact 13.0A
- Wire/Cable Type UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R3006A20A1201
- Zoro # G2022353
- UPC # 78678838619
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 3.66m |
Mounting Thread Size | 1/2" NPT |
Wire Size AWG | 16 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Current - Maximum per Contact | 13.0A |
Wire/Cable Type | UL 1015 |
Keyway | Single |
Coupling Type | External Thread |
Material - Component | PVC |
CSA | LR6837 |
UL | E152210 |
Voltage - Maximum | 600V |
Panel Mount | Front |
Poles | 3 |
Gender | Male |
Orientation | Straight |
Temperature Range - Operating | -20°C to +105°C |
Product Name | Mini-Change |
NEMA Rating | NEMA 6 |
Series | 130013 |
Description
Mini-Change A-Size Receptacle, 3 Poles, 1/2" NPT Threads, Male (Straight) to 16 AWG Leads, 3.66m (12.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Patch Panel, 12P, 2U (7253)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 5.0 Lbs, 9936' Length, 0.0142" Diameter, 200°C, Natural (28H200)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A483608LPEMCSS)
- LEVITON OUTLET DPLX 15A 125V WHT (W5320-T0W)
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200ILI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLKTR)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GY)
- Brad Harrison Duplex Straight Blade Receptacles