Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 3P MR 12" 16/1 PVC AUTO
Mfr # 1R3006A24A120
Zoro # G5625558
product price: $24.85
/ea
Sold in multiples of 4 for $99.40
$99.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.305m
- Orientation Straight
- Coupling Type External Thread
- Wire Size AWG 16
- Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R3006A24A120
- Zoro # G5625558
- UPC # 78172553488
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Orientation | Straight |
Coupling Type | External Thread |
Poles | 3 |
Gender | Male |
Panel Mount | Front |
Material - Component | Zinc Die-Cast with Black Epoxy |
Temperature Range - Operating | -20°C to +105°C |
Voltage - Maximum | 600V AC/DC |
Current - Maximum per Contact | 13.0A |
Wire/Cable Type | E152210 |
CSA | LR6837 |
UL | E152210 |
Keyway | Single |
Description
Mini-Change A-Size Receptacle, 3 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length, US Auto Code
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X4LG6)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Keyd (9001KS88K14)
- NVENT HOFFMAN Grounding Kits (SMGDK)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2 1/2, Slvr (TCA-104-105)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDTRA)
- LEVITON OUTLET TP 3W WHT 2P 15A (T5325-WMP)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- FAITH Duplex Receptacle Outlet, Tamper-Resistant 3-Prong Outlet, 15A 125V, UL Listed, White, 10PK (SSRE2TR-WH-10)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY8300RED)
- Brad Harrison Straight Blade Devices