Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 3P MR 12" 16/1 PVC
Mfr # 1R3006A20A120
Zoro # G2024392
product price: $22.79
/ea
Sold in multiples of 4 for $91.16
$91.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- UL E152210
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R3006A20A120
- Zoro # G2024392
- UPC # 78172553393
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
UL | E152210 |
Keyway | Single |
CSA | LR6837 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Voltage - Maximum | 600V AC/DC |
Poles | 3 |
Wire/Cable Type | UL 1015 |
Orientation | Straight |
Coupling Type | External Thread |
Gender | Male |
Current - Maximum per Contact | 13.0A |
Temperature Range - Operating | -20°C to +105°C |
Series | 130013 |
Product Name | Mini-Change |
Panel Mount | Front |
NEMA Rating | NEMA 6 |
Description
Mini-Change A-Size Receptacle, 3 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 54 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (QO154L225PG)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x24.00, Steel (A6624RT)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", PK25 (HSTT12-48-Q)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Silver (RWP26NICC6)
- LEVITON Receptacle (8300-HGY)
- LEVITON Receptacle (5325-GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300SGA)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- LEVITON OUTLET DUPLEX TP GRY 15A (5325-GS)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP2162RA)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- Brad Harrison Straight Blade Devices