Shop All Sensor Cordsets & Receptacles
Brad Harrison
MC 3P M/MFE 10M 16/3 TPE FLX
Mfr # 113030K13M100
Zoro # G0405335
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway Single
- IP Rating IP67
- Type Double Ended
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 113030K13M100
- Zoro # G0405335
- UPC # 78172540610
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size AWG | 16 |
Cable Diameter | 10.41mm (.410") |
Description
Mini-Change A-Size Double-Ended Cordset, 3 Poles, Male (Straight) to Female (Straight), 16 AWG, TPE Cable, 10.0m (32.81 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Protek Rack Angles, 33.25x0.00x0.00, Pla (PTRA36S)
- ENM DC Hour Meter, Electrical, 2.31 in, Round (T40A45)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, White, Color-Coded PVC Insulation (C2105A.12.02)
- RELIANCE CONTROLS Power Inlet Box, 20 A, 120/250V AC (PB-20)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- BRAD HARRISON External Thread Receptacle, 6, Female, 8A (1R6004A20A120)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (405006A10M020)
- BRAD HARRISON Cordset, 7 Pin, Plug, Male (207002A01F120)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- Brad Harrison Sensors