Shop All Sensor Cordsets & Receptacles
Brad Harrison
MC 3P MFE 6 FT. 16/3 PVC
Mfr # 113020A01F060
Zoro # G0394135
product price: $56.95
/ea
Sold in multiples of 2 for $113.90
$113.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.83m (6.0')
- Keyway Single
- IP Rating IP67
- Type Double Ended
- Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 113020A01F060
- Zoro # G0394135
- UPC # 78172553125
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.83m (6.0') |
Cable Diameter | 10.41mm (.410") |
Wire Size AWG | 16 |
Description
Mini-Change A-Size Double-Ended Cordset, 3 Poles, Male (Straight) to Female (Straight), 16 AWG, PVC Cable, 1.83m (6.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- MASTERCOOL swaging punchALL IN ONE chrome finish (ME70040)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- SQUARE D Block Cover, 8.37 in W, 5.31 in H, Plastic (9080LB53)
- BRAD HARRISON External Thread Receptacle, 6, Female, 8A (1R6004A20A120)
- BRAD HARRISON Extension Cordset, 6Pin, Receptacle, Female (116020A01F060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F060)
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (115020A01F060)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MDM50B)
- Brad Harrison Sensors