Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 3P FR 12" 16/1 PVC SS
Mfr # 1R3005A20A120
Zoro # G5623896
product price: $30.95
/ea
Sold in multiples of 3 for $92.85
$92.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.305m
- Temperature Range - Operating -20°C to +105°C
- Voltage - Maximum 600V AC/DC
- Wire Size AWG 16
- Material - Component Zinc Die-Cast with Black Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R3005A20A120
- Zoro # G5623896
- UPC # 78678840477
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Temperature Range - Operating | -20°C to +105°C |
Voltage - Maximum | 600V AC/DC |
Material - Component | Zinc Die-Cast with Black Epoxy |
Orientation | 90° Angle |
Coupling Type | External Thread |
Poles | 3 |
Current - Maximum per Contact | 13.0A |
CSA | LR6837 |
UL | E152210 |
Wire/Cable Type | UL 1015 |
Keyway | Single |
Gender | Female |
Description
Mini-Change A-Size Receptacle, 3 Poles, 1/2" - 14 NPT Threads, Female (90 Deg.) to 16 AWG Leads, Length 0.305m (12.00")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit (SC-2-BI)
- GE Lug Kit, 200A, 120/240V AC (TLK250)
- OMRON Proximity Sensor, Capacitive, 30mm, NC (E2K-X15MY2)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Office White, Single Pack (CR15OW)
- LEVITON Receptacle (5361-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300RED)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong, 3-Wire, Self-Ground, 15A 125V, White, 10PK (SSRE2-WH-10)
- LEVITON Receptacle (16252-I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWRTR)
- Brad Harrison Duplex Straight Blade Receptacles