Shop All Sensor Cordsets & Receptacles
Brad Harrison
MC 3P FP 6 FT. 90D 16/3 PVC
Mfr # 103001A01F060
Zoro # G0385297
product price: $42.69
/ea
Sold in multiples of 2 for $85.38
$85.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.83m (6.0')
- IP Rating IP67
- Type Single Ended
- Keyway Single
- Material - Cable Jacket PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 103001A01F060
- Zoro # G0385297
- UPC # 78172553641
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.83m (6.0') |
Wire Size AWG | 16 |
Cable Diameter | 10.41mm (.410") |
Description
Mini-Change A-Size Single-Ended Cordset, 3 Poles, Female (90 Deg.) to Pigtail, 16 AWG, PVC Cable, 1.83m (6.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON GROUND GRDIAN 20A AUTO (1075-AR)
- CANTEX Coupling, 2 In., PVC, 2-35/64 In. L (6141628)
- 3M Heat Shrink Tubing Kit, Red, Black, 42 Pc (EPS300-1/2 TO 1-BLACK&RED-5-42 PC KITS)
- EATON BUSSMANN UL Class Fuse, H Class, REN Series, Time-Delay, 3A, 250V AC, Non-indicating (REN-3)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M050)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- BRAD HARRISON External Thread Receptacle, 2, Male, 16 AWG (1R2006A20A120)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- EMPIRE 16POS M PLG/BLUNT ASSEMBLY 17FT CORDSET CABLE (EWS-4369-E17)
- Brad Harrison Sensor Cordsets & Receptacles