Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 2P MR 12" 16/1 PVC SS
Mfr # 1R2006A20A120
Zoro # G2023726
product price: $20.79
/ea
Sold in multiples of 4 for $83.16
$83.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.305m
- Mounting Thread Size 1/2" - 14 NPT
- Wire/Cable Type UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R2006A20A120
- Zoro # G2023726
- UPC # 78172553644
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Wire/Cable Type | UL 1015 |
Coupling Type | External Thread |
UL | E152210 |
Voltage - Maximum | 600V AC/DC |
Gender | Male |
Material - Component | Zinc Die-Cast with Black Epoxy |
Orientation | Straight |
Keyway | Single |
CSA | LR6837 |
Temperature Range - Operating | -20°C to +105°C |
Poles | 2 |
Current - Maximum per Contact | 13.0A |
Panel Mount | Front |
NEMA Rating | NEMA 6 |
Product Name | Mini-Change |
Series | 130013 |
Description
Mini-Change A-Size Receptacle, 2 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P7R)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (5362-SW)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 3 Pole, 120/240V AC (QOU3100)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 277/480V AC, B Curve (BDA24030Y4)
- LEVITON Receptacle (TDR20-I)
- EATON WIRING DEVICES Brwn 15A 3Wire Duplex Recpt (78B-BOX)
- LEVITON Receptacle (5015-W)
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG20CRWHI)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R WH (SNAP8300WA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- Brad Harrison Duplex Straight Blade Receptacles