Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 2P FR 12" 90D 16/1 PVC
Mfr # 1R2005A20A120
Zoro # G5623756
product price: $29.99
/ea
Sold in multiples of 3 for $89.97
$89.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- Material - Component Zinc Die-Cast with Black Epoxy
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R2005A20A120
- Zoro # G5623756
- UPC # 78678842320
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Gender | Female |
Keyway | Single |
Voltage - Maximum | 600V AC/DC |
Current - Maximum per Contact | 13.0A |
Orientation | 90° Angle |
UL | E152210 |
Temperature Range - Operating | -20°C to +105°C |
Wire/Cable Type | UL 1015 |
CSA | LR6837 |
Poles | 2 |
Coupling Type | External Thread |
Product Name | Mini-Change |
Series | 130013 |
NEMA Rating | NEMA 6 |
Description
Mini-Change A-Size Receptacle, 2 Poles, 1/2" - 14 NPT Threads, Female (90 Deg.) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gang, Aluminum, Square (5342-0)
- HUBBELL Plug (HBL4200PS1W)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-25)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R BN (HBL5662)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWRTR)
- NEXTGEN 1597NTLTRWCC4 15A White Decorator Combination Night Light & Self Testing Tamper Resistant (NE136317)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- Brad Harrison Straight Blade Devices