Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 2P FR 12" 16/1 PVC
Mfr # 1R2004A20A120
Zoro # G2024487
product price: $24.99
/ea
Sold in multiples of 3 for $74.97
$74.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- Material - Component Zinc Die-Cast with Black Epoxy
- Mounting Thread Size 1/2" - 14 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R2004A20A120
- Zoro # G2024487
- UPC # 78172553087
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Material - Component | Zinc Die-Cast with Black Epoxy |
CSA | LR6837 |
Voltage - Maximum | 600V AC/DC |
Current - Maximum per Contact | 13.0A |
Orientation | Straight |
Coupling Type | External Thread |
Gender | Female |
Temperature Range - Operating | -20°C to +105°C |
Keyway | Single |
Poles | 2 |
UL | E152210 |
Wire/Cable Type | UL 1015 |
Series | 130013 |
Product Name | Mini-Change |
NEMA Rating | NEMA 6 |
Panel Mount | Front |
Description
Mini-Change A-Size Receptacle, 2 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Control Relay, 4NO, 24VDC, 16A (XTRE10B40TD)
- RACO Rigid Compression Coupling, 4-1/2 In. L (1816)
- SQUARE D Heavy Duty Foot Switch (9002AW11)
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- HUBBELL USB Receptacle, White, 1 hp (USB20ACPDW)
- LEVITON Electrical Receptacles Cl Sw Tgl Lited Off Sp 20A120/120Vac (5362-E)
- HUBBELL USB Receptacle, Black, 1 hp (USB8300ACPDBK)
- LEVITON Electrical Receptacles Eb Rec Dup Tslot 2Po 3Wi 20A125V (5352-E)
- LEVITON Receptacle (5325-W)
- LEVITON Duplex Recept W/Covr Brn (250-01228-000)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300ILTR)
- Brad Harrison Straight Blade Devices