Shop All Sensor Cordsets & Receptacles
Brad Harrison
MC 2P FP 30 FT. 16/2 PVC
Mfr # 102000A01F300
Zoro # G0390556
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 9.14m (30.0')
- Keyway Single
- Type Single Ended
- IP Rating IP67
- Voltage - Maximum 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 102000A01F300
- Zoro # G0390556
- UPC # 78678842943
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 9.14m (30.0') |
Cable Diameter | 9.40mm (.370") |
Wire Size (AWG) | 16 |
Description
Mini-Change A-Size Single-Ended Cordset, 2 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 9.14m (30.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, C Curve (5SJ41107HG40)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- CRYDOM Solid State Relay, 3 to 32VDC, 75A (D2475)
- ADAMAX Old Work Electrical Outlet Box for Residential and Light Commercial Remodel, 1 Gang 14cu In, 3PK (AG114R-3)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M050)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- BRAD HARRISON Mini-Change M/F St/St 12M Cordset Cable (1300100875 114030K12M120)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M020)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- Brad Harrison Sensor Cordsets & Receptacles