Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 19P MR PG16
Mfr # 3R3N36E80C300
Zoro # G2022414
Sold in multiples of 24 for $4,991.76
Free Shipping & Returns
$4,991.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.30m
- Panel Mount Back, Front
- Current - Maximum per Contact 2.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 3R3N36E80C300
- Zoro # G2022414
- UPC # 78678841464
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.30m |
Mounting Thread Size | PG16 |
Wire Size AWG | 18, 22 |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Panel Mount | Back, Front |
Current - Maximum per Contact | 2.0A |
Keyway | Single |
Gender | Male |
Orientation | Straight |
Poles | 19 |
Material - Component | Gray Annodized Aluminum |
Temperature Range - Operating | -20°C to +80°C |
Voltage - Maximum | 300V AC/DC |
Coupling Type | External Thread |
Series | 130015 |
Wire/Cable Type | UL 1569 |
Product Name | Mini-Change |
Description
Mini-Change C-Size Receptacle, 19 Poles, 1/2" - 14 NPT Threads, Male (Straight) to Leads, 0.30m (11.81") Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4S-C00)
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- RACO Compression Coupling, 2-25/32" L, Steel (2926RT)
- WIEGMANN Back Panel, 16.00" H, 16.00" W (NP1616CG)
- LEVITON Receptacle (AFTR1-I)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462B (5462B)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R GY (5362BGRY)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SBKWRTR)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGW)
- Brad Harrison Straight Blade Devices